Corded 120V 15A Miter Saw Bare Tool
Corded 120V 15A Miter Saw Bare Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Stainless-steel miter detent plate with 14 positive stops
- Tall sliding fence supports 5-1/2 in. base vertically
- 2 in. x 8 in. dimensional lumber cross cut capacity at 90° and 2 in. x 6 in. dimensional lumber at 45°
- Precise miter system and machined base fence support
- Bevels 0° - 48° to the left and 0°- 3° to the right
Specifications
- AMP:
- 15
- Application:
- Hardwood Floors
- Arbor Hole Size:
- 0.62 in
- Bare Tool or Kit:
- Bare Tool
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Corded
- Diameter:
- 12 in
- Height:
- 15 in
- Length:
- 22 in
- Material:
- Stainless Steel
- Number of Tools Included:
- 5
- RPM:
- 4000
- Saw Type:
- Miter
- Tool Type:
- Miter Saw
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 36 lb
- Width:
- 20 in