Corded 120V 15A Miter Saw Tool Kit
Corded 120V 15A Miter Saw Tool Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 15 amp, 5,000 rpm motor delivers extended power and durability
- Stainless steel detent plate with 11 positive stops provides repeatable accuracy and jobsite durability
- Tall sliding fences support crown molding vertically 4-1/2" and easily slides out of the way for bevel cuts
- Left and right miter Machined-base fence support maintains fence perpendicularity with blade for cutting accuracy from 0-50 degrees right or left for greater versatility
- Cam miter lock for quick and accurate miter table positioning
- Miter detent override for fine adjustment and precise miter angles
- 0-50 degree left and right miter capacity for greater versatility
- Bevels 3 degree-48 degree for increased cut capacity
- Lightweight (35lbs) with built-in carrying handle for increased portability
- Comes with a 1 year free service contract and a 3 year limited warranty
Specifications
- AMP:
- 15
- Arbor Hole Size:
- 1 in
- Bare Tool or Kit:
- Tool Kit
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Corded
- Diameter:
- 10 in
- Height:
- 13-3/4 in
- Length:
- 20 in
- Material:
- Stainless Steel
- Number of Tools Included:
- 5
- Power Source:
- Electric
- RPM:
- 5000
- Saw Type:
- Miter
- UL Listed:
- Yes
- Volts:
- 120V
- Weight:
- 31 lb