This product requires certification to purchase.

Corded 6 in. 13A Angle Grinder Paddle No-lock

You last purchased this on
 
DEWALT

Corded 6 in. 13A Angle Grinder Paddle No-lock

  • Fast #
  • Part #DDWE43244N
  • Item #7513624
  • Manufacturer Part #DWE43244N
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Corded 6 in. 13A Angle Grinder Paddle No-lock

  • Fast #
  • Part #DDWE43244N
  • Item #7513624
  • Manufacturer Part #DWE43244N
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4 Pallet: 96
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Brushless motor requires no brush changes
  • Brake stops wheel in 1 second or less on average using DWA8824 wheel
  • The electronic Kickback Brake engages when a pinch, stall, or bind-up event is sensed, engaging with maximum force to quickly stop the wheel, reduce the movement of the grinder, and shut the motor off
  • Requires Certification

Specifications

AMP:
13
Color Finish Name:
Black, Yellow
Cord Length:
6 ft
Corded Cordless:
Corded
Diameter:
6 in
Handle Type:
Side Handle
Length:
13-1/2 in
Material:
Plastic
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
9000
Tool Type:
Angle Grinder Paddle No-lock
Volts:
120V
Weight:
6 lb