Corded Reciprocating Saw Bare Tool
Corded Reciprocating Saw Bare Tool
Frequently Purchased Together
Product Details
Product Details
- 1-1/8 in Stroke length
- Powerful 12 amp motor designed for Heavy duty applications
- Keyless, lever-action blade clamp for quick and easy blade changes
- Variable speed trigger allows user to instantly control speed
- 4-Position blade clamp allows for flush cutting and increased versatility
- 2900 SPM and 1-1/8 in stroke length for fast and efficient cutting
Specifications
- AMP:
- 12
- Bare Tool or Kit:
- Bare Tool
- Blade Length (in):
- 1-1/8 in
- CSA Certified:
- No
- Chuck Type:
- Keyless
- Color Finish Name:
- Yellow, Black
- Cord Length:
- 6 ft
- Corded Cordless:
- Corded
- Height:
- 4-1/4 in
- Length:
- 17-1/2 in
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Number of Tools Included:
- 1
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 2900
- Saw Type:
- Reciprocating
- UL Listed:
- Yes
- Variable Speed:
- Yes
- Volts:
- 120V
- Weight:
- 7 lb
- Width:
- 9-5/8 in