Cordless 12V Driver Kit
Cordless 12V Driver Kit
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 5 Pallet: 120-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Compact, lightweight design fits into tight areas
- Two speed transmission for optimal speed and torque control
- LED light provides visibility in dark areas
- *Maximum initial battery pack voltage (measured without a workload) is 12 volts measured under a workload, nominal voltage is 10.8
Documents
Specifications
- Battery Type:
- Lithium-ion
- Chuck Size:
- 3/8 in
- Chuck Type:
- Single Sleeve
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Length:
- 7-1/2 in
- Magnetic:
- No
- Material:
- Plastic
- Number of Pieces:
- 4 Piece
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 1500
- Tool Type:
- Driver Kit
- UL Listed:
- Yes
- Volts:
- 12V
- Weight:
- 2.4 lb