Cordless 12V Reciprocating Saw 4 Tool Kit
Cordless 12V Reciprocating Saw 4 Tool Kit
Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 2 Pallet: 48-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- DCD710 12 V MAX 3/8-In drill/driver features two speed transmission (0-400 and 0-1,500)
- DCS310 12 V MAX pivot recip saw utilizes 3-position pivot handle for making difficult cuts in confined spaces
- DCF815 12 V MAX 1/4-In impact driver features 3 LED lights to provide visibility without shadows
- DCL510 LED work light delivers 510 lm and hands free usage
- Includes two 12V Max®
- Three year limited warranty
- Batteries come with a 3-year limited warranty
- Fast charger recharges batteries in 30 minutes to reduce downtime
- All tools covered by a 3-year limited warranty
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Type:
- Lithium-ion
- Color Finish Name:
- Yellow/Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 4-1/4 in
- Length:
- 18-3/4 in
- Number of Tools Included:
- 4
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Saw Type:
- Reciprocating
- UL Listed:
- No
- Volts:
- 12V
- Weight:
- 10.85 lb