This product requires certification to purchase.

Cordless 20V 1 in Hammer Drill

You last purchased this on
 
DEWALT

Cordless 20V 1 in Hammer Drill

  • Fast #
  • Part #DDCH273B
  • Item #5148451
  • Manufacturer Part #DCH273B
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Cordless 20V 1 in Hammer Drill

  • Fast #
  • Part #DDCH273B
  • Item #5148451
  • Manufacturer Part #DCH273B
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • SHOCKS ACTIVE VIBRATION CONTROL System reduces vibration felt by the user at the handles, compared to rotary hammers without this feature
  • 2.1 Joules of impact energy for fast drilling in concrete
  • Lightweight design makes this tool ideal for rod hanging, seismic & safety attachments, cable tray & strut mounting, clamp mounting, and rail mounting
  • Brushless motor and durable German-engineered mechanism for efficient performance and runtime
  • Rotating Dial to set tool to a specific application mode - Drill, Hammer Drill, or Chip
  • Requires Certification

Specifications

CSA Certified:
No
Chuck Size:
1 in
Color Finish Name:
Yellow/Black
Corded Cordless:
Cordless
Height:
3-937/1000 in
Length:
12-124/125 in
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
1100
Shank Style:
SDS-Plus
Tool Type:
Hammer Drill
UL Listed:
No
Volts:
20V
Weight:
6.8 lb