Cordless 20V 1 in. Rotary Hammer Kit
Cordless 20V 1 in. Rotary Hammer Kit
Frequently Purchased Together
Product Details
Product Details
- SHOCKS ACTIVE VIBRATION CONTROL System reduces vibration felt by the user at the handles, compared to rotary hammers without this feature
- 2.1 Joules of impact energy for fast drilling in concrete
- Lightweight design makes this tool ideal for rod hanging, seismic & safety attachments, cable tray & strut mounting, clamp mounting, and rail mounting
- Brushless motor and durable German-engineered mechanism for efficient performance and runtime
- Rotating Dial to set tool to a specific application mode - Drill, Hammer Drill, or Chip
Specifications
- AMP:
- 5
- Battery Size:
- 5AH
- Battery Type:
- Lithium-ion
- CSA Certified:
- No
- Chuck Size:
- 1 in
- Chuck Type:
- SDS Plus
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- Handle Material:
- Plastic
- Handle Type:
- Side
- Height:
- 7-19/20 in
- Length:
- 11-17/20 in
- Material:
- Plastic
- Number of Tools Included:
- 7
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- RPM:
- 1100
- Shank Style:
- SDS
- Tool Type:
- Rotary Hammer Kit
- Volts:
- 20V
- Watts:
- 400 W
- Weight:
- 6.8 lb
- Width:
- 3-7/20 in