Cordless 20V 1 in. Rotary Hammer SDS Plus with D-handle
Cordless 20V 1 in. Rotary Hammer SDS Plus with D-handle
Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 3 Pallet: 96-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Optimized 2.6J mechanism provides faster than corded speed of application
- DEWALT electronics allow the tool to maintain speed through the entire application without bogging down even with the largest bits
- Durable German engineered mechanism for long service life, even in the hardest concrete
- Compact size allows access to space restricted areas
Specifications
- Battery Type:
- Lithium-ion
- Chuck Size:
- 1 in
- Chuck Type:
- SDS
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Cordless
- Depth:
- 16-7/50 in
- ETL Listed:
- No
- Handle Type:
- D-handle
- Height:
- 3-47/50 in
- Length:
- 15-13/50 in
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 1500
- Shank Style:
- SDS
- Tool Type:
- Rotary Hammer
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 4.6 lb
- Width:
- 8-43/50 in