Cordless 20V 4 Tool Kit
Cordless 20V 4 Tool Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- DCD780 20V MAX* 1/2 in. drill/driver features two speed transmission(0-600/0-2000RPM)12345
- DCS381 20V MAX* reciprocating saw with keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
- DCF885 20V MAX* 1/4 in. Impact Driver features 3 LED light ring withe 20 second delay to provide visibility without shadows
- DCL040 20V MAX* LED worklight delivers 110 lumens of light output
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V
- Battery Type:
- Lithium-ion
- Case Included:
- Yes
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- GSA Approved:
- No
- Number of Pieces:
- 4 Piece
- Number of Tools Included:
- 4
- Power Source:
- Battery
- Tool Type:
- Combo Kit
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 16.6 lb