Cordless 20V Brushless Compact Combo Kit
Cordless 20V Brushless Compact Combo Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 4-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- DCD708 - Compact at only 6.3 in. front to back designed to fit in tight spaces
- DCD708 - Lightweight at only 2.4 lbs.
- DCD708 - LED foot light for superior visibility
- DCD708 - Variable speed trigger allows for control and precision on delicate work surfaces
- DCF809 - Only 5.1 in. in length to fit in tight spaces
- DCF809 - 1700 in-lbs of torque delivering the power you need to get a majority of applications done
- DCF809 - Variable speed trigger allows for control and precision on delicate work surfaces
- DCF809 - 3 bright LEDs for dimly lit workspaces
- DEWALT built brushless motor for efficient performance and runtime
Documents
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V
- Battery Type:
- Lithium-ion
- Case Included:
- Yes
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- GSA Approved:
- No
- Number of Pieces:
- 8 Piece
- Number of Tools Included:
- 6
- Power Source:
- Battery
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 4.543 lb