Cordless 20V Nail Gun
Cordless 20V Nail Gun
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 40-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Brushless motor and engine design provides the power to drive 3-1/2 In. nails
- Sequential operating mode allows for precision placement and the bump operating mode provides the user with production speed.
- 2-speed selector switch optimizes speed for fastener lengths
- Easy access to the nosepiece for the removal of jammed nails
- Trigger lock-off allows trigger to be disabled when tool is not in use
- Top cap is impact resistant and easy to remove for troubleshooting
- Dry fire lock out prevents tool from firing when nails are low
- 33° magazine holds up to 55 paper collated nails
- Capable of driving 3-1/2 in. fasteners into dense lumber
Specifications
- ANSI:
- Yes
- Application:
- Framing
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Cordless
- Height:
- 13-1/4 in
- Length:
- 13-1/4 in
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Nail Gun
- Volts:
- 20V
- Weight:
- 9.25 lb