Cordless 20V Trimmer
Cordless 20V Trimmer
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- 7- position, 180° articulating head offering cutting angles for any shape and size
- 1" cutting capacity for superior cutting performance
- Up to 12' max reach
- 22" hardened steel laser cut dual action blade for fast cutting with 2800 spm
- 1" cutting gap for cutting performance on thick branches
Specifications
- Blade Length (in):
- 22 in
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Cordless
- Handle Material:
- Plastic
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Volts:
- 20V
- Weight:
- 7.9 lb