This product requires certification to purchase.

Cordless 4-1/2 in. Lithium-ion Angle Grinder

You last purchased this on
 
DEWALT

Cordless 4-1/2 in. Lithium-ion Angle Grinder

  • Fast #
  • Part #DDCG416B
  • Item #9313613
  • Manufacturer Part #DCG416B
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Cordless 4-1/2 in. Lithium-ion Angle Grinder

  • Fast #
  • Part #DDCG416B
  • Item #9313613
  • Manufacturer Part #DCG416B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compatible with all DEWALT® 20V MAX* and FLEXVOLT® Batteries
  • Tool Connect™ chip ready: Chip pocket accepts Tool Connect™ Chip DCE042 and connects with Tool Connect™ Site Manager app for easy asset management on the jobsite
  • E-Switch Protection™ requires the trigger switch to be cycled (turned off and on) in the event of a power outage or other unexpected shutdowns to restart
  • Requires Certification

Specifications

Battery Size:
20V
Battery Type:
Lithium-ion
Color Finish Name:
Yellow
Corded Cordless:
Cordless
Diameter:
4-1/2 in
Handle Type:
Side Handle
Height:
13 in
Length:
12-1/4 in
Power Source:
Battery
Tool Type:
Angle Grinder
Volts:
20V
Weight:
3.92 lb
Width:
30 in