Cordless Lithium-ion Reciprocating Saw Bare Tool
Cordless Lithium-ion Reciprocating Saw Bare Tool
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Compact at only 12.5 in. front to back
- 37% lighter than the DCS367 Reciprocating Saw (tool only)
- Brushless motor for increased performance
- LED to help illuminate dark work spaces
- Tool-free blade release allows for quick and easy blade changes
- Variable-speed trigger provides user with improved speed control
- Pivoting shoe provides more points of contact than a fixed shoe
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V, 5AH
- Battery Type:
- Lithium-ion
- Blade Length (in):
- 12-1/2 in
- Color Finish Name:
- Black, Yellow
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 10-687/1000 in
- Length:
- 12-1/2 in
- Power Source:
- Battery
- Saw Type:
- Reciprocating
- Tool Type:
- Reciprocating Saw
- UL Listed:
- No
- Variable Speed:
- Yes
- Volts:
- 20V
- Weight:
- 3.13 lb