This product requires certification to purchase.

You last purchased this on
 
DEWALT

  • Fast #
  • Part #D00397SDPWR
  • Item #4254306
  • Manufacturer Part #00397SD-PWR
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

  • Fast #
  • Part #D00397SDPWR
  • Item #4254306
  • Manufacturer Part #00397SD-PWR
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 40 Pallet: 10224
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2 in DI+ BIT FOR 3/8 in SMART DI+
  • Requires Certification

Documents


Specifications

Application:
Concrete, Masonry
Bit Diameter(s) (In):
1/2 in
Brand Model Compatibility:
SMART DI+Drop
Coating:
Uncoated
Head Diameter:
0.5
Height:
3/4 in
Length:
5-1/2 in
Material:
Carbide Tipped
Tool Type:
Rotary Hammer
Weight:
0.228 lb
Width:
3/4 in