Package Quantity Info:
Each: 1 Inner Pack: 6 Pallet: 3936-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- SDS+3/8 in SMART DI+ SETTING TOOL
Documents
Specifications
- Application:
- Concrete, Masonry
- Brand Model Compatibility:
- SMART DI+Drop
- Coating:
- Zinc
- FM Approved:
- No
- Height:
- 1-3/4 in
- Length:
- 61/64 in
- Material:
- Carbon Steel
- Product Type:
- Bolt Anchor
- Rod Size (in):
- 3/8 in
- Tool Type:
- Hammer Drill
- UL Listed:
- No
- Width:
- 1-3/4 in