This product requires certification to purchase.

1-3/4 in. Hollow Wall Anchor

You last purchased this on
 
DEWALT

1-3/4 in. Hollow Wall Anchor

  • Fast #
  • Part #D02101PWR
  • Item #5060733
  • Manufacturer Part #02101-PWR
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

1-3/4 in. Hollow Wall Anchor

  • Fast #
  • Part #D02101PWR
  • Item #5060733
  • Manufacturer Part #02101-PWR
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 500 Pallet: 54000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Allows for fixture and screw removal and re-anchoring
  • Federal GSA Specification – The Polly meets the descriptive requirements of FF-B-588D, Type III, Class A (Standard Polly) and Class B (Drive Polly)
  • Requires Certification

Documents


Specifications

Color Finish Name:
Zinc
Diameter:
5/16 in
Drive Type:
Phillips
FM Approved:
No
Length:
1-3/4 in
Material:
Steel
Product Type:
Anchor Kit
Size:
1/8 in Short
UL Listed:
No