This product requires certification to purchase.

You last purchased this on
 
DEWALT

  • Fast #
  • Part #D02316PWR
  • Item #5060752
  • Manufacturer Part #02316-PWR
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

  • Fast #
  • Part #D02316PWR
  • Item #5060752
  • Manufacturer Part #02316-PWR
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000 Pallet: 84000
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Installs in a variety of base materials
  • Installs directly through fixtures into wallboard - no second step or hole spotting required
  • When removed the anchor leaves a much smaller hole than toggles or other systems
  • Thread design prevents spinning and stripping
  • Heat treated point penetrates wood studs and thin metal
  • Several finished head styles to match application
  • No pilot hole required for wallboard
  • Can be easily backed out of hole
  • Fits through 7/32" clearance holes in fixtures
  • The Wall Dog™ is the industry’s first all steel one-piece screw anchor, which features a patented high-profile thread design for easy fastening without the need for plugs
  • Requires Certification

Documents


Specifications

Coating:
Zinc
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Diameter:
1/4 in
Drive Type:
Phillips
Length:
1-1/4 in
Material:
Steel
Origin:
Global
Product Type:
Anchor Screw