1 in. Self Drilling Drywall and Hollow Wall Anchor
1 in. Self Drilling Drywall and Hollow Wall Anchor
Package Quantity Info:
Each: 1 Inner Pack: 100 Case: 1000 Pallet: 45000-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Ideal for mounting light electrical fixtures, fastening drapery supports, installing phone systems, miscellaneous hardware, etc
- Offered with and without screws and available in kits
- The Zip-It® anchor is a one piece self-drilling anchor designed for use in hollow gypsum wallboard for light duty loads
- A unique thread design with thin, knife like threads which cut deeply and cleanly into the wallboard
Documents
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- FM Approved:
- No
- Length:
- 1-1/2 in
- Material:
- Plastic
- Material Type:
- Nylon, PVC
- Origin:
- Global
- Product Type:
- Anchor
- Thread Size:
- 1 in
- UL Listed:
- No