Frequently Purchased Together
Product Details
Product Details
- ZIP-IT NYLON KIT
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 1-2/5 in
- Length:
- 1 in
- Material:
- Plastic
- Material Type:
- Nylon
- Origin:
- Global
- Product Type:
- Anchor Kit
- Width:
- 7-1/5 in