This product requires certification to purchase.

You last purchased this on
 
DEWALT

  • Fast #
  • Part #D04430PWR
  • Item #5060724
  • Manufacturer Part #04430-PWR
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

  • Fast #
  • Part #D04430PWR
  • Item #5060724
  • Manufacturer Part #04430-PWR
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 500 Pallet: 9000
Looking for compatible parts?
The quantity entered must be a multiple of 50 – for example, 50, 100, 150, and so on.
Order in multiples of 50
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • TOGGLE WINGS 3/8
  • Requires Certification

Documents


Specifications

Application:
Residential
Diameter:
3/8 in
Material:
Steel
Product Type:
Anchor Kit
Size:
3/8 in
Width:
3/8 in