This product requires certification to purchase.

You last purchased this on
 
DEWALT

  • Fast #
  • Part #D50090PWR
  • Item #5060788
  • Manufacturer Part #50090-PWR
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

  • Fast #
  • Part #D50090PWR
  • Item #5060788
  • Manufacturer Part #50090-PWR
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000 Pallet: 40000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 60 KSI tensile strength
  • 18% elongation
  • 69 - 100 Rb hardness
  • For 150# flanges
  • Lengths for two flanges & one wafer butterfly valve (per API 609 dimensions)
  • Material: Carbon steel
  • Finish: Zinc plated
  • Sizes: 2 in to 12 in
  • Requires Certification

Documents


Specifications

Diameter:
3/10 in
Length:
1 in
Product Type:
Drive Pin, Washer