This product requires certification to purchase.

You last purchased this on
 
DEWALT

  • Fast #
  • Part #D7446SD2PWR
  • Item #5060844
  • Manufacturer Part #7446SD2-PWR
3.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

  • Fast #
  • Part #D7446SD2PWR
  • Item #5060844
  • Manufacturer Part #7446SD2-PWR
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Consistent performance in high and low strength concrete
  • Anchor can be installed through standard fixture hole
  • Anchor design allows for follow-up expansion after setting under tensile loading
  • Nominal drill bit size is the same as the anchor diameter
  • Length ID code and identifying marking stamped on head of each anchor
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B18.22.2, ANSI B212.15
ASTM:
ASTM A-563 Grade A, ASTM B-633, ASTM E-488, ASTM F-844
Application:
Barriers, Beam, Column Anchorage, Fence, Fully Threaded, Guards, Interior, Low Level Corrosion Environment, Medium-Heavy Duty Purpose, Safety-Related Attachment, Seismic Loading, Tension Zone, Torque-Controlled, Utility, Wind Loading
Coating:
Zinc Plated
Diameter:
3/4 in
FM Approved:
Yes
Grade:
A
Length:
7 in
Material:
Carbon Steel
Product Type:
Wedge Anchor
Rod Size (in):
3/4 in
Thread Length:
4.75
UL Listed:
Yes