Frequently Purchased Together
Product Details
Product Details
- 8000 Rpm motor provides high power for cutting and grinding applications
- Tool-free guard allows for quick and easy guard adjustments/positioning
- 2-Position side handle offers greater control, comfort and versatility
- Quick-Change™ Wheel Release allows tool free wheel removal without need for a wrench
- 2-Finger trigger switch with lock-off button for convenient activation and easier gripping
- 11 TPI
Specifications
- AMP:
- 5
- Arbor Hole Size:
- 5/8 in
- Battery Size:
- 20V
- Battery Type:
- Lithium
- CSA Certified:
- No
- Color Finish Name:
- Black/Silver/Yellow
- Corded Cordless:
- Cordless
- Diameter:
- 4-1/2 in
- Handle Type:
- 2 Position Side
- Height:
- 4-3/4 in
- Length:
- 15-3/8 in
- Number of Tools Included:
- 2
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 8000
- Tool Type:
- Grinder
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 4.1 lb