This product requires certification to purchase.

You last purchased this on
 
DEWALT

  • Fast #
  • Part #DDCG412P2
  • Item #5071308
  • Manufacturer Part #DCG412P2
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

  • Fast #
  • Part #DDCG412P2
  • Item #5071308
  • Manufacturer Part #DCG412P2
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 30
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 8000 Rpm motor provides high power for cutting and grinding applications
  • Tool-free guard allows for quick and easy guard adjustments/positioning
  • 2-Position side handle offers greater control, comfort and versatility
  • Quick-Change™ Wheel Release allows tool free wheel removal without need for a wrench
  • 2-Finger trigger switch with lock-off button for convenient activation and easier gripping
  • 11 TPI
  • Requires Certification

Specifications

AMP:
5
Arbor Hole Size:
5/8 in
Battery Size:
20V
Battery Type:
Lithium
CSA Certified:
No
Color Finish Name:
Yellow/Black
Corded Cordless:
Cordless
Diameter:
4-1/2 in
Handle Type:
2 Position Side
Height:
5-3/4 in
Length:
21-1/8 in
Number of Tools Included:
2
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
8000
Tool Type:
Grinder
Weight:
12.7 lb
Width:
7-5/8 in