Package Quantity Info:
Each: 1 Case: 4 Pallet: 72-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- DCD996 20V maximum 1/2 in hammer drill 3-speed, high performance (0-2000 rpm), all-metal transmission optimizes tool-to-task for fast application speeds and improved run-time
- DCD996 20V maximum 1/2 in hammer drill has a compact size (8.4 In. Front-to-back length) and lightweight (4.7 Lb) design to fit tight areas
- DCF887 20V maximum 1/4 in impact driver provides 1825 in-lbs of max torque at fast 0-3250 RPM speed and 0-3600 impacts per minute
- DCD996 20V maximum 1/2 in hammer drill 0-38250 BPM for fast drilling in masonry materials
- DCD996 20V maximum hammer drill includes 3-Mode LED providing lighting in dark or confined spaces up to 20X brighter than previous model
- DCF887 20V maximum 1/4 in impact driver has a compact size (5.3 In. Front-to-back length) and lightweight (3.4 Lbs) design
- Made in USA
Documents
Specifications
- Bare Tool or Kit:
- Tool Kit
- Battery Size:
- 20V
- Battery Type:
- Lithium
- Case Included:
- Yes
- Color Finish Name:
- Yellow, Black
- Corded Cordless:
- Cordless
- ETL Listed:
- No
- Height:
- 6-1/8 in
- Length:
- 15-1/8 in
- Number of Tools Included:
- 2
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 11.6 lb