This product requires certification to purchase.

You last purchased this on
 
DEWALT

  • Fast #
  • Part #DDCK590L2
  • Item #4253638
  • Manufacturer Part #DCK590L2
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

  • Fast #
  • Part #DDCK590L2
  • Item #4253638
  • Manufacturer Part #DCK590L2
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • DCD985 20V maximum hammer drill with patented 3-speed, all-metal transmission and 1/2 in all metal ratcheting chuck delivers 535 units watts out of maximum performance, faster application speed, and superior bit retention
  • DCF885 20V maximum 1/4 in impact driver features 3 LED lights with 20-second delay to provide visibility without shadows
  • DCL040 20V maximum LED work light delivers 110 lumens of light output
  • DCS381 20V maximum reciprocating saw with keyless blade clamp allows for quick blade change without touching blade or reciprocating shaft
  • DCS393 20V maximum circular saw with 6-1/2 in carbide blade can cut 2x4's at a 45-degree angle in a single pass
  • Requires Certification

Specifications

AMP:
3
Bare Tool or Kit:
Tool Kit
Battery Size:
20V
Battery Type:
Lithium
Case Included:
Yes
Chuck Size:
1/2 in
Chuck Type:
Keyless
Color Finish Name:
Yellow, Black
Corded Cordless:
Cordless
ETL Listed:
No
Height:
9-19/50 in
Length:
26-1/2 in
Lumens:
110
Material:
Metal
Number of Tools Included:
4
Power Source:
Battery
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Saw Type:
Reciprocating
UL Listed:
No
Volts:
20V
Weight:
29.55 lb