Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 105-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Able to cut 1/4 in, 3/8 in, 1/2 in Mild Steel Coarse Threaded Rod
- Clean, burr-free cuts allowing for easy threading
- Rotating cutter allows you to cut multiple sizes of rod with one cutting die
- Bright LED light to help illuminate cutting area
- Onboard cutter wrench storage
Specifications
- Adjustable:
- No
- Application:
- Threaded Rod, Cutting
- Battery Type:
- Lithium-ion
- Color Finish Name:
- Yellow, Black
- Cutting Capacity:
- 3/8 in
- Height:
- 7-7/8 in
- Length:
- 13-1/8 in
- Material:
- Plastic
- Pipe Capacity:
- 1/4 in - 20 in
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 20V
- Weight:
- 8.8 lb