This product requires certification to purchase.

20V MAX ATOMIC 1-3/4 BANDSAW BARE

You last purchased this on
 
DEWALT

20V MAX ATOMIC 1-3/4 BANDSAW BARE

  • Fast #
  • Part #DDCS377B
  • Item #9401727
  • Manufacturer Part #DCS377B
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

20V MAX ATOMIC 1-3/4 BANDSAW BARE

  • Fast #
  • Part #DDCS377B
  • Item #9401727
  • Manufacturer Part #DCS377B
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 72
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • One-handed and overhead cutting with the integrated guard.
  • Variable speed trigger and speed dial allow for easy speed adjustment to match the material being cut.
  • Blade release lever with wrench and single point tracking adjustment.
  • Metal latch secures the pivoting guard when opened for easy blade changes.
  • LANYARD READY; Compatible.
  • Tool Connect; CHIP READY: Chip pocket accepts Tool Connect; Chip DCE042 and connects with Tool Connect; Site Manager app for easy asset management on the jobsite. (DCE042 sold separately)
  • Requires Certification

Specifications

Bare Tool or Kit:
Bare Tool
Battery Type:
Lithium-ion
Color Finish Name:
Yellow, Black
Corded Cordless:
Cordless
Cutting Capacity:
1-3/4 in
Number of Tools Included:
1
Portable:
Yes
Power Source:
Battery
Proposition 65:
IN MANUAL
Saw Type:
Band
Tool Type:
Band Saw
Variable Speed:
Yes
Volts:
20V
Weight:
6.6 lb