This product requires certification to purchase.

7/8 in. Metal Deck Insert

You last purchased this on
 
DEWALT

DDI™ 7/8 in. Metal Deck Insert

  • Fast #
  • Part #DPFM2511140
  • Item #7264633
  • Manufacturer Part #PFM2511140
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

DDI™ 7/8 in. Metal Deck Insert

  • Fast #
  • Part #DPFM2511140
  • Item #7264633
  • Manufacturer Part #PFM2511140
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Case: 12 Pallet: 240
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 7/8 IN METAL DECK INSERT
  • International Code Council, Evaluation Service (ICC-ES), ESR-3958 for concrete. Approved for seismic and wind loading; Code compliant with the 2015 IBC, 2015 IRC, 2012 IBC, 2012 IRC, 2009 IBC, and 2009 IRC; Underwriters Laboratories (UL Listed) - File No. EX1289, see listing for sizes.; FM Approvals (Factory Mutual) – File No. J.I. 3059197
  • Fast and simple to install, low installed cost
  • Pre-mounted self drilling screws for convenient installation
  • Fine-tuned thread length for guaranteed minimum embedment
  • Lengthened "T" brace for more flexible installation positions
  • Provides consistent uniform drop lengths below floor decks in every installation position
  • Requires Certification

Documents


Specifications

Application:
Seismic Loading, Hanging Pipe, Sprinkler Systems, Suspending Conduit, Cable Tray, Lighting Systems, Overhead Utilities, HVAC Ductwork, Strut Channel
Collection:
DDI™
Diameter:
7/8 in
FM Approved:
Yes
Height:
1-844/871 in
Length:
8 in
Material:
Metal, Carbon Steel
Product Type:
Deck Insert
UL Listed:
Yes
Width:
8-439/753 in