Frequently Purchased Together
Product Details
Product Details
- 100 ft. Visible Range
- Green beam laser for enhanced visibility and range
- Patented integrated magnetic bracket
- Water and debris resistant with an IP54 rating
- +/- 1/8 In. Accuracy at 30 ft
- Durable, over molded housing with a 1 meter drop rating
- Full time pulse mode
Specifications
- Automatic Shut-Off:
- No
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Color Finish Name:
- Green
- Height:
- 4-1/5 in
- Length:
- 8-3/5 in
- Material:
- Plastic
- Number of Tools Included:
- 1
- Power Source:
- Battery
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Tool Type:
- Level Laser
- Weight:
- 3.6 lb