This product requires certification to purchase.

You last purchased this on
 
DEWALT

  • Fast #
  • Part #DDW1576
  • Item #2048538
  • Manufacturer Part #DW1576
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

  • Fast #
  • Part #DDW1576
  • Item #2048538
  • Manufacturer Part #DW1576
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 5 Pallet: 8736
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/4" ball groove shank for quick change applications
  • Heavy duty shank for superior durability
  • Extreme speed channel for fast chip removal
  • Max Life corner for longer life in nails
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
5/8 in
Drilling Depth (in):
6 in
Height:
1/4 in
Length:
17 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Size:
1/4 in
Weight:
0.106 lb