Frequently Purchased Together
Product Details
Product Details
- Heavy-duty full length heat treat shank provides maximum durability against bending and breaking.
- Cutting spurs provide optimum hole finish.
- 1/4 In. hex shank prevents slipping and fits all 1/4 In. quick change systems.
- Hang hole allows for bit storage & wire pulling.
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 11/16 in
- Height:
- 1/4 in
- Length:
- 6 in
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Weight:
- 0.107 lb