This product requires certification to purchase.

You last purchased this on
 
DEWALT

  • Fast #
  • Part #DDW1583
  • Item #2048542
  • Manufacturer Part #DW1583
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

  • Fast #
  • Part #DDW1583
  • Item #2048542
  • Manufacturer Part #DW1583
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 24 Pallet: 8736
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Heavy-duty full length heat treat shank provides maximum durability against bending and breaking.
  • Cutting spurs provide optimum hole finish.
  • 1/4 In. hex shank prevents slipping and fits all 1/4 In. quick change systems.
  • Hang hole allows for bit storage & wire pulling.
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1-1/8 in
Drilling Depth (in):
6 in
Height:
1/4 in
Length:
6 in
Material:
High Speed Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Size:
1/4 in
Weight:
0.127 lb