Package Quantity Info:
Each: 1 Inner Pack: 3 Case: 12 Pallet: 3024-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Heavy duty shanks for durability
- The patented corner design helps preserve life and protect against nail impact
- 1/4 In. Ball groove shank design for use in most drills
- 6 Common sizes for variety of applications
- Extreme Speed Channels for fast chip removal
- Cutting spurs provide optimum hole finish
- Dual, precision-ground cutting edges deliver maximum speed and performance
Documents
Specifications
- Application:
- Drilling
- Bit Diameter(s) (In):
- 3/8 in
- Height:
- 1/4 in
- Length:
- 6 in
- Material:
- Carbon Steel, Black Oxide
- Number of Pieces:
- 6 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shank Size:
- 1/4 in
- Shank Style:
- Hex
- Weight:
- 0.584 lb