This product requires certification to purchase.

You last purchased this on
 
DEWALT

  • Fast #
  • Part #DDW1916
  • Item #1403723
  • Manufacturer Part #DW1916
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

  • Fast #
  • Part #DDW1916
  • Item #1403723
  • Manufacturer Part #DW1916
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pilot Point® tip starts on contact for clean, accurate holes and reduces lock-up on breakthrough
  • Tapered web provides greater durability to reduce breaking
  • Sizes 1/16 in to 11/64 in are split point drill bits
  • No-Spin shank eliminates the frustration of bit spinning in the chuck
  • Size markings are located above the shank to prevent wearing away
  • Std Jobber Length Fractional Sizes
  • Requires Certification

Documents


Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/4 in
Bit Length:
4
Bit Sizes:
1/4 in
Coating:
Titanium
Color Finish Name:
Gold Ferrous Oxide
Drill Bit Type:
Twist
Drilling Depth (in):
2-3/4 in
Height:
3/25 in
Length:
4-1/4 in
Magnetic:
No
Material:
Cobalt, Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Shank Size:
1/4 in
Shank Style:
Round
Weight:
0.05 lb