This product requires certification to purchase.

You last purchased this on
 
DEWALT

  • Fast #
  • Part #DDW2547IR
  • Item #3611057
  • Manufacturer Part #DW2547IR
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

  • Fast #
  • Part #DDW2547IR
  • Item #3611057
  • Manufacturer Part #DW2547IR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 24 Pallet: 9072
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Impact Driver Rated Socket Adapters - Best in Class Durability
  • Requires Certification

Documents


Specifications

Application:
Contractors, HVAC
Brand Model Compatibility:
Impact Wrench
Color Finish Name:
Dark Grey
Drive Size:
1/4 in
Height:
1/2 in
Length:
3 in
Material:
Black Oxide
Number of Pieces:
1 Piece
Product Type:
Adapter
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Weight:
0.11 lb