This product requires certification to purchase.

You last purchased this on
 
DEWALT

  • Fast #
  • Part #DDW4700
  • Item #657627
  • Manufacturer Part #DW4700
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

  • Fast #
  • Part #DDW4700
  • Item #657627
  • Manufacturer Part #DW4700
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 3 Case: 30 Pallet: 5400
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Continuous rim turbo designed for optimal use in brick, block, and tile
  • Large diamond segments with cobalt ideal for use across various product applications
  • For general purpose masonry cutting
  • Fits 5/8 In., 7/8 In., and 20 mm arbors
  • For speeds of up to 15,200 RPM
  • 30-day money back guarantee
  • Independently certified to meet applicable standards
  • Requires Certification

Specifications

Application:
Masonry, Brick, Concrete, Tile
Arbor Hole Size:
5/8 in, 7/8 in
Blade Thickness (in):
2/25 in
Blade Type:
Cement Cutter
Diameter:
4 in
Height:
1/2 in
Length:
7-5/8 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Weight:
0.28 lb