Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 4500-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Carbide tip design maximizes carbide surface contact for long bit life
- Hex shank interlocks with drive sleeve, allowing for quick change from drilling to driving
Documents
Specifications
- Application:
- Anchor Installation
- Bit Diameter(s) (In):
- 1/4 in
- Bit Length:
- 6
- Bit Sizes:
- 1/4 in
- Brand Model Compatibility:
- SDS Plus®, ULTRACON®
- Drill Bit Type:
- Masonry
- Drilling Depth (in):
- 4 in
- Height:
- 9-1/4 in
- Length:
- 6 in
- Magnetic:
- No
- Material:
- Carbide Tipped
- Number of Pieces:
- 1 Piece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Shank Size:
- 3/4 in
- Shank Style:
- SDS-Plus
- Weight:
- 0.132 lb