Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 36-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Powerful 5/8 HP induction motor
- Industrial cast iron base and motor housing
- Motor runs at 3,450 rpm
- Precision-machined aluminum tool rests
- Precision machined aluminum tool
- Rear exhaust ports in wheel guards
- 12 1/2" between wheels
Specifications
- AMP:
- 4
- ANSI:
- Yes
- Arbor Hole Size:
- 1/2 in
- CSA Certified:
- Yes
- Color Finish Name:
- Yellow
- Cord Length:
- 8 ft
- Corded Cordless:
- Corded
- Diameter:
- 6 in
- ETL Listed:
- Yes
- Height:
- 10-2/5 in
- Horsepower:
- 5/8 hp
- Length:
- 15 in
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 3450
- Tool Type:
- Grinder
- UL Listed:
- Yes
- Volts:
- 110V
- Watts:
- 418 W
- Weight:
- 26.25 lb
- Width:
- 11-3/4 in