This product requires certification to purchase.

You last purchased this on
 
DEWALT

  • Fast #
  • Part #DDW8001
  • Item #657637
  • Manufacturer Part #DW8001
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

  • Fast #
  • Part #DDW8001
  • Item #657637
  • Manufacturer Part #DW8001
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1020
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • High performance aluminum oxide grain for long life and fast cutting
  • Proprietary material mix ensures durable long life wheels
  • High grain concentration for aggressive cutting action and smoother running wheels
  • 2 Full sheets of fiberglass for durability and safety
  • Requires Certification

Specifications

Application:
Metal Cutting
Arbor Hole Size:
1 in
Blade Material:
Aluminum Oxide
Blade Thickness (in):
7/64 in
Blade Type:
Chop Saw
Diameter:
14 in
Height:
109/1000 in
Length:
14 in
Material:
Abrasive
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
RPM:
4300
Thickness:
7/64 in
Weight:
1.2 lb