This product requires certification to purchase.

1/4 x 1/4 x 1/4 in. Round Twist 1 Piece

You last purchased this on
 
DEWALT

1/4 x 1/4 x 1/4 in. Round Twist 1 Piece

  • Fast #
  • Part #DDWA1216
  • Item #7055812
  • Manufacturer Part #DWA1216
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

1/4 x 1/4 x 1/4 in. Round Twist 1 Piece

  • Fast #
  • Part #DDWA1216
  • Item #7055812
  • Manufacturer Part #DWA1216
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 11500
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Maximum speed & life in stainless steel and other hard metals
  • Pilot point & split tip design starts on contact and eliminates bit walking
  • Drilling into stainless steel
  • Drilling into an i-beam
  • Requires Certification

Specifications

Application:
Drilling
Bit Diameter(s) (In):
1/4 in
Bit Sizes:
1/4 in
Color Finish Name:
Gold Ferrous Oxide
Drill Bit Type:
Twist
Drilling Depth (in):
2-13/64 in
Height:
5-3/4 in
Length:
4 in
Magnetic:
No
Material:
Cobalt
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
1/4 in
Shank Style:
Round
Weight:
0.05 lb