This product requires certification to purchase.

1/2 x 1/2 x 25/64 in. SDS-Plus Hammer 1 Piece

You last purchased this on
 
DEWALT

1/2 x 1/2 x 25/64 in. SDS-Plus Hammer 1 Piece

  • Fast #
  • Part #DDWA5492
  • Item #7312952
  • Manufacturer Part #DWA5492
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

1/2 x 1/2 x 25/64 in. SDS-Plus Hammer 1 Piece

  • Fast #
  • Part #DDWA5492
  • Item #7312952
  • Manufacturer Part #DWA5492
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Large shoulder keeps user from over drilling
  • Available in all of the most common drop-in anchor sizes.
  • When drilling into PT slab, prevents user from drilling into post tension cable.
  • Fits all SDS+ hammers
  • Requires Certification

Specifications

Application:
Anchor Installation
Bit Diameter(s) (In):
1/2 in
Bit Sizes:
1/2 in
Color Finish Name:
Bright
Drill Bit Type:
Hammer
Drilling Depth (in):
3/4 in
Height:
7-2/25 in
Length:
3-13/16 in
Magnetic:
No
Material:
High Speed Steel
Number of Pieces:
1 Piece
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
Shank Size:
25/64 in
Shank Style:
SDS-Plus
Tool Type:
Stop Bit
UL Listed:
No
Weight:
0.22 lb