This product requires certification to purchase.

You last purchased this on
 
DEWALT

  • Fast #
  • Part #DDWE402
  • Item #5053755
  • Manufacturer Part #DWE402
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

  • Fast #
  • Part #DDWE402
  • Item #5053755
  • Manufacturer Part #DWE402
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4 Pallet: 128
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Next Generation 11 Amp AC/DC 11,000 rpm motor provides the best power to weight/size ratio available
  • Oversized brushes provide 2X brush life over previous model (D28402)
  • One-Touch ™ Guard allows for 360 degree rotation of the guard with a single action
  • Top mounted and protected spindle lock button maximizes depth of cut without compromising durability
  • Newly designed side handle provides excellent ergonomics while oversized threading provides durability
  • Paddle switch with safety lock-off prevents accidental start up
  • Dust Ejection System ™ provides durability by ejecting damaging dust and debris particles that enter the tool
  • Large spiral bevel gear provides long transmission life
  • Auto-off brushes shut the tool down when the brushes need replacing to avoid tool damage
  • Made in USA
  • Requires Certification

Specifications

AMP:
11
Arbor Hole Size:
5/8 in - 11 in
CSA Certified:
No
Color Finish Name:
Yellow, Black
Cord Length:
6 ft
Corded Cordless:
Corded
Diameter:
4-1/2 in
ETL Listed:
No
Handle Type:
2 Position Side
Height:
4-7/8 in
Horsepower:
1.8 hp
Length:
12 in
Material:
Plastic
Number of Tools Included:
2
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
RPM:
11000
Tool Type:
Grinder
UL Listed:
No
Volts:
120V
Watts:
1400 W
Weight:
4.6 lb