This product requires certification to purchase.

Corded 4-1/2 in. 11 AMP Grinder

You last purchased this on
 
DEWALT

Corded 4-1/2 in. 11 AMP Grinder

  • Fast #
  • Part #DDWE402N
  • Item #5053756
  • Manufacturer Part #DWE402N
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

Corded 4-1/2 in. 11 AMP Grinder

  • Fast #
  • Part #DDWE402N
  • Item #5053756
  • Manufacturer Part #DWE402N
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4 Pallet: 128
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 11 Amp AC/DC 11,000 RPM motor designer for faster material removal and higher overload protection
  • Low profile gear case allows for access into tighter spaces
  • One-Touch Guard allows for 360 degree rotation of the guard with a single action
  • Matching wheel flanges allow the use of common accessories
  • Dust Ejection System provides durability by ejecting damaging dust and debris particles that enter the tool through the air intake vents
  • Quick-Change wheel release provides easier and quicker wheel removal without the need for a wrench
  • No Lock-On Paddle switch lock-ff provides the user protection from accidental start up
  • 11 TPI
  • Made in USA
  • Requires Certification

Specifications

AMP:
11
Arbor Hole Size:
5/8 in - 11 in
CSA Certified:
No
Color Finish Name:
Yellow, Black
Cord Length:
6 ft
Corded Cordless:
Corded
Diameter:
4-1/2 in
ETL Listed:
No
Handle Type:
2 Position Side
Height:
4-7/8 in
Horsepower:
1.8 hp
Length:
12 in
Material:
Plastic
Number of Tools Included:
2
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
11000
Tool Type:
Grinder
UL Listed:
No
Volts:
120V
Watts:
1400 W
Weight:
4.6 lb
Width:
5-47/50 in