Frequently Purchased Together
Product Details
Product Details
- E-clutch activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor.
- 11,000 RPM rating
- 13 Amp motor
- Dust ejection system provides durability by ejecting damaging dust and debris particles that enter through the air intake vents.
- Power Loss Reset® prevents accidental restarts following a power disruption when the tool is left in the "on" position.
Specifications
- AMP:
- 13
- Arbor Hole Size:
- 5/8 in - 11 in
- CSA Certified:
- Yes
- Color Finish Name:
- Yellow, Black
- Cord Length:
- 6-3/10 in
- Corded Cordless:
- Corded
- Diameter:
- 5 in
- ETL Listed:
- No
- Handle Type:
- Barrel Grip
- Height:
- 5-1/8 in
- Horsepower:
- 2.3 hp
- Length:
- 16-87/100 in
- Material:
- Plastic
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 11000
- Tool Type:
- Grinder
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 1700 W
- Weight:
- 6.7 lb
- Width:
- 6-3/25 in