Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 4 Pallet: 72-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- E-clutch activates in less than a tenth of a second when a pinch/stall is detected, shutting down the motor.
- 9,000 RPM rating
- 13 Amp motor
- Dust ejection system provides durability by ejecting damaging dust and debris particles that enter through the air intake vents.
- Power Loss Reset® prevents accidental restarts following a power disruption when the tool is left in the "on" position.
Specifications
- AMP:
- 13
- Arbor Hole Size:
- 5/8 in - 11
- CSA Certified:
- No
- Color Finish Name:
- Yellow, Black
- Cord Length:
- 6 ft
- Corded Cordless:
- Corded
- Diameter:
- 6 in
- ETL Listed:
- No
- Height:
- 5-3/4 in
- Length:
- 13 in
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 9000
- Tool Type:
- Grinder Paddle
- UL Listed:
- Yes
- Volts:
- 120V
- Watts:
- 1700 W
- Weight:
- 6.2 lb