Package Quantity Info:
Each: 1 Inner Pack: 2 Case: 2-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Light weight design (12.1 lbs) lessens user fatigue
- Automatic turn-off brushes shut down the tool when brushes need to be changed to avoid tool damage
- Low profile gear case allows for work in tight areas
- 6,500 rpm provides optimal material removal with 9 In. grinding wheels
- Brush window allows for quick brush replacement
- Low-profile gear case allows for work in tight spaces
- Weight: 12.1 lbs
- Includes 9" guard and 3 position side handle
- Three year limited warranty
- Soft-grip trigger handle provides greater comfort and control
Specifications
- AMP:
- 15
- Arbor Hole Size:
- 5/8 in
- CSA Certified:
- Yes
- Color Finish Name:
- Yellow/Black
- Cord Length:
- 6 ft
- Corded Cordless:
- Corded
- Diameter:
- 9 in
- Handle Type:
- 2 Position
- Height:
- 9-843/1000 in
- Horsepower:
- 4 1/2 hp
- Length:
- 24-213/1000 in
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
- RPM:
- 6500
- Tool Type:
- Grinder
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 3450 W
- Weight:
- 14.8 lb