This product requires certification to purchase.

25000 RPM Die Grinder

You last purchased this on
 
DEWALT

25000 RPM Die Grinder

  • Fast #
  • Part #DDWE4887N
  • Item #7055912
  • Manufacturer Part #DWE4887N
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DEWALT

25000 RPM Die Grinder

  • Fast #
  • Part #DDWE4887N
  • Item #7055912
  • Manufacturer Part #DWE4887N
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4 Pallet: 200
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 4.2 Amp, 25000 rpm motor provides high power and speed for all 1-1/2 in grinding applications
  • Convenient paddle switch with no lock-on
  • This product runs off of AC/DC power
  • AC/DC capacity works off welding machines and generators for increased productivity and versatility
  • Precision 1/4 in collet securely holds all proper accessories (1/8 in reducing sleeve as optional accessory)
  • Made in USA
  • Requires Certification

Documents


Specifications

AMP:
4.2
Arbor Hole Size:
1/4 in
CSA Certified:
Yes
Color Finish Name:
Yellow/Black
Corded Cordless:
Corded
Height:
3-37/50 in
Length:
14 in
Number of Tools Included:
3
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive harm. WWW.P65Warnings.ca.gov
RPM:
25000
Tool Type:
Grinder
UL Listed:
No
Volts:
120V
Watts:
330 W
Weight:
3.6 lb